Scotch-Brite
Abrasive Wheel, 2in, DP-UR, Medium
Mfr # 61500301561
Zoro # G0698629
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Unitized
- Width 1/4 in
- Mounting Type Quick Change
- Mounting Size TR
- Abrasive Material Ceramic
Explore More Products
- SCOTCH-BRITE Abrasive Wheel, 3in, DP-UR, Medium 61500301579
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. 7100086327
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 2in.dia. 7100053414
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 5" dia. 7100111508
- SCOTCH-BRITE Unitized Wheel, Blending, CP-UW, 3" dia. 7000120553
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/2 Wx1/4, SC, FN 61500057452
- SCOTCH-BRITE Light Deburring Wheel, 14inx4inx8 in 6S LD-WL
- SCOTCH-BRITE EXL Unitized Wheel, 4inx1/4inx1/4 in 6A XL-UW
- SCOTCH-BRITE Light Deburring Wheel, 8inx3inx3 in 7S F LD-WL
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine 61500157435
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. 7100106744
- Scotch-Brite Unitized Wheels