Marathon Motors
Mtr, Cap St, 1 HP, 3450,115/208-230, 56C, ODP
Mfr # 5KC39RN44X
Zoro # G0698817
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RPM Range 3,001-3,600
- Motor Shaft Rotation CW/CCW
- Body Dia. 5.6 in
- Motor Mounting Position All Angle
- Motor Application Pump
Explore More Products
- MARATHON MOTORS Jet Pump Motor, 3-Phase, 3 HP, 7.6/3.8A 056T34F15601
- MARATHON MOTORS Motor, Cap St, 3 HP, 3450,115/230V, 56J, ODP 5KCR48TN2174T
- MARATHON MOTORS Mtr, Cap St, 1.5 HP, 3450,115/230V, 56C, TEFC 5KC49SN2156X
- MARATHON MOTORS Mtr, Cap St, 1/2 HP, 3450,115/230V, 56J 5KC36JN269X
- MARATHON MOTORS Motor, Cap St, 1 HP, 3450,115/230V, 56J, ODP 5KC39SN2890X
- MARATHON MOTORS Mtr, Cap St, 3/4 HP, 3450,115/230V, 56C, ODP 5KC39NN50X
- MARATHON MOTORS Marathon Jet Pump Motor, 2 HP, 3450 RPM, 230/460V, TEFC J065A
- MARATHON MOTORS Marathon Jet Pump Motor, 3 HP, 3450 RPM, 230/460V, TEFC J066A
- MARATHON MOTORS Motor, Cap St, 3 HP, 3450,115/230V, 56C, ODP 5KCR48TN2142T
- MARATHON MOTORS Motor, Cap Start, 1 HP, 115/208-230V, 56J 056C34D2121
- MARATHON MOTORS Mtr, 3 Ph, 1/2hp, 1725,208-230/460, 56J, TEFC 5K42HN4133
- Marathon Motors Pump Motors