Zoro Select
Lag Screw, 1/4 in, 3-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK
Mfr # U51900.025.0350
Zoro # G0699212
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive External Hex
- Drive Size 7/16 in
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 3 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK U51900.037.0300
- ZORO SELECT Lag Screw, 1/4 in, 1 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 100 PK U51900.025.0100
- ZORO SELECT Lag Screw, 3/8 in, 5 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 170 PK B51900.037.0500
- ZORO SELECT Lag Screw, 3/8 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK U08450.037.0400
- ZORO SELECT Lag Screw, 3/8 in, 2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK U51900.037.0200
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK U08280.031.0150
- ZORO SELECT Lag Screw, 1/4 in, 1-3/4 in, Steel, Black Oxide Hex Hex Drive, 800 PK 1428LB
- ZORO SELECT Lag Screw, 1/4 in, 3 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 625 PK B51900.025.0300
- ZORO SELECT Lag Screw, 5/16 in, 6 in, Steel, Galvanized Hex Hex Drive, 100 PK 3196LG
- L.H. DOTTIE Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 50 PK LAG386
- MIDWEST FASTENER Lag Screw, 3/8 in, 5 in, Steel, Zinc Plated Hex Hex Drive, 50 PK 01321
- Zoro Select Lag Screws