Motorola
Holster, Belt Swivel, Carry Accessory
Mfr # HKLN4615B
Zoro # G0699511
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carry Accessory
- Includes Belt Swivel
- Compatible Radio Brand Motorola
- Compatible Radio Series DLR
- Number of Additional Pockets 1
Explore More Products
- MOTOROLA Motorola Solutions PMLN7128A Heavy-Duty Swivel Belt Clip for SL300 Portable Radios PMLN7128
- MOTOROLA Motorola Solutions PMLN7932A Carry Holster for TLK100 Portable Radios PMLN7932
- MOTOROLA Motorola Solutions HLN8255B 3" Spring Action Belt Clip for CP200 and CP200d Portable Radios HLN8255
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time XUAAJ72X511 VAC-UNI
- MOTOROLA Belt Loop, Material Leather PMLN5022A
- MOTOROLA Multi-Unit Charger Kit, Portable, 20 in. PMLN6384A
- MOTOROLA Windporting RSM, IP57 PMMN4038A
- MOTOROLA Antenna, 6 L, Rubber/Plastic PMAD4116A
- MOTOROLA Rdx 2-Hour Rapid Charge Kit RLN6304
- MOTOROLA Wireless Earpiece, Push To Talk Yes PMLN7189A
- 3M PELTOR Microphone Post A44, 1/pk A44
- Motorola Two Way Radio Accessories