Shop Alternate Products
This Product is Discontinued
Dayton
Booster Pump, 3 HP, 1 Ph, 17 Stages (Discontinued)
Mfr # 5UWJ4
Zoro # G0699517
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Type Capacitor-Start
- Max. Pressure 230 psi
- Manufacturers Warranty Length 1 yr.
- Impeller Material Stainless Steel
- Max. Dia. Solids 5/64"
Customers Also Purchased
- Brand Dayton
-
MFR #
5UWJ4
-
Zoro #
G0699517
- UPC # 190735352793
- Country of Origin India
- Category Booster Pumps
Dimensions
Manufacturers Warranty Length | 1 yr. |
Max. Dia. Solids | 5/64" |
Length | 9-7/8" |
Height | 34-3/8" |
Width | 8-3/4" |
Details
Item | Vertical Multi-Stage Booster Pump |
Motor Type | Capacitor-Start |
Max. Pressure | 230 psi |
Impeller Material | Stainless Steel |
Frame | 56c |
Wetted Materials | Cast Iron, Stainless Steel, Silicon Carbide, EPDM |
Hz | 60 |
GPM @ 140 PSI | 18 |
GPM @ 120 PSI | 20 |
GPM @ 160 PSI | 16 |
Amps | 12.5 |
Best Efficiency GPM @ PSI | 16 @ 164 |
HP | 3 |
Max. Case Pressure | 362 psi |
GPM @ 100 PSI | 22 |
Bearing Type | Ball |
Stages | 17 |
Seal Material | Silicon Carbide, Stainless Steel, EPDM |
Outlet | 1-1/4" FNPT |
Voltage | 230 |
Phase | 1 |
Impeller Type | Closed |
Max. Liquid Temp. | 248 Degrees F |
Duty | Continuous |
Agency Compliance | c UL us |
Housing Material | Cast iron |
Motor Enclosure | TEFC |
Includes | Manual |
GPM @ 200 PSI | 10 |
Suction Lift | 0 ft. |
GPM @ 180 PSI | 13 |
Inlet | 1-1/4" FNPT |
Motor Ambient Temp. Rating | 40 Degrees C |
Motor RPM | 3450 |
Description
Vertical Multi-Stage Booster Pump, Phase 1, Motor Enclosure TEFC, Amps 12.5
Documents & Resources
Replacement Parts
On page
1 of 1