Jay R. Smith Manufacturing
2" Pipe Dia. Cast Bronze Plug Cleanouts
Mfr # 4470T02
Zoro # G0699931
$16.61
11% off
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Bronze Plug
- Type Round
- Color/Finish Cast Bronze
- Pipe Dia. (In.) 2"
- Pipe Dia. - Drains 2 in
Explore More Products
- JAY R. SMITH MANUFACTURING Cast Iron Floor Drain Grid 3420G-12
- JAY R. SMITH MANUFACTURING 5 " Nickel Bronze Adjustable Floor Drain Strainer A05NB
- JAY R. SMITH MANUFACTURING 11-1/8 " cast iron Roof Drain Dome 1010CID
- JAY R. SMITH MANUFACTURING 9-3/4" Pipe Dia. Cast Iron Roof Drain Dome 1310CID
- JAY R. SMITH MANUFACTURING Nickel Bronze Floor Drain Grate A07NBG
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body 2005Y04BA-P050
- ZURN 4" Pipe Dia. PVC, Nickel Bronze Floor Drain FD2220-PV4-NT
- JONES STEPHENS 2" Pipe Dia. Brass, Stainless Steel Shower Drain D40140
- SMITH LIGHT COMMERCIAL 2" Pipe Dia. Cast Iron Roof Drain 148-Y02
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain 110-Y03
- OATEY Plastic, Brass Strainer, Type: Round with Square Ring 72140
- Jay R. Smith Manufacturing Bell Traps and Drains