Jay R. Smith Manufacturing
Cast Iron Floor Drain Grid
Mfr # 3420G-12
Zoro # G0700029
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Type Square
- Color/Finish Acid Resistant Coated Interior
- Grid Material Cast Iron
- Color - Drains White
Explore More Products
- JAY R. SMITH MANUFACTURING Floor Drain Grate, Round with Square Holes, Screw-In, 3-7/8 in Overall Dia, 1/8 in Thick, Bronze A05PBG
- JAY R. SMITH MANUFACTURING 4" x 2" Pipe Nickel Bronze Cleanout Cover 4020C04NB-NS
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal 2692-03
- JAY R. SMITH MANUFACTURING 6" Pipe Dia. Cast Bronze Plug Cleanouts 4470T06
- JAY R. SMITH MANUFACTURING Roof Drain Dome Strainer, 11-1/8 in Overall Dia, 5-1/4 in Overall Ht, Round, Plastic, Black 1010D
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Cast-iron Sanitary Floor Drain 3140Y03
- DEARBORN P-Trap, Reversible, J-Bend, 1/2"x 1-1/2" P9703W
- WATTS 11-7/16 " Ductile Iron Roof Drain Dome B2-KDM
- BLUCHER 10-1/4 " 304 Stainless Steel Floor Drain BFD-434
- JAY R. SMITH MANUFACTURING 2" Pipe Dia. Cast-iron Sanitary Floor Drain 3140Y02-12
- ZURN 6 " Nickel Bronze Floor Drain GR-FR06NI-C3N-PS-CC
- Jay R. Smith Manufacturing Bell Traps and Drains