Acme Electric
Transformer, 208V, 480V Wye/277V, 15kVA
Mfr # T3793671S
Zoro # G0700095
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,407.99
Key Features
- Phase - Electrical Three
- Input Voltage - Transformer 208V AC Delta
- Output Voltage - Transformer 277V AC, 480V AC Wye
- VA Rating - Transformer 15 kVA
- Mounting - Transformer Floor
Explore More Products
- ACME ELECTRIC Control Transformer, 100VA Rating TB100N008F0
- ACME ELECTRIC Transformer, 1.5kVA, 120/240V, Wall T279741S
- ACME ELECTRIC Transformer 3PH 118KVA 460-230Y133 DTGA01184S
- ACME ELECTRIC General Purpose Transformer, 25.50" H T3030K0023B
- ACME ELECTRIC Control Transformer, 100VA Rating TB100N004F4
- ACME ELECTRIC Transformer 1PH 25KVA 190-440-120/240 TF252797S
- ACME ELECTRIC Transformer 3PH 225KVA 600-480 T2A527151
- ACME ELECTRIC Transformer 1PH 25KVA 4160-120/240 WC025K04
- ACME ELECTRIC Transformer 3PH 2000KVA 4800-208Y120 WI002M22
- RESIDEO 50VA 277V Foot Mount with plastic end caps AT150B1252
- JOHNSON CONTROLS Class 2 Transformer, 40VA, 24VAC, Foot Y65G13-0
- Acme Electric Transformers