Zoro Select
Flexible Tee, For Pipe Size 4"
Mfr # QT-400
Zoro # G0700551
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Tee
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 3" x 3" 1059-33
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 5" 1056-55
- ZORO SELECT Flexible Coupling, For Pipe Size 8" x 6" 1056-86
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 4" 1056-54
- ZORO SELECT Flexible Coupling, 4.3 psi, 1-1/2" Pipe Sz DX3001-150
- ZORO SELECT Flexible Tee, For Pipe Size 3" QT-300
- ZORO SELECT Flexible Coupling, 2" x 1-1/2" Pipe Sz DX3000-215
- ZORO SELECT Flex Coupling, For Pipe 1-1/2"x1-1/4" DX156-150125
- ZORO SELECT Flexible Tee, For Pipe Size 1-1/2" DXFT-150
- ZORO SELECT Flexible Cap, For Pipe Size 6" QC-106
- ZORO SELECT No Hub Coupling, For Pipe Size 1-1/2" DXNH156-150
- Zoro Select Fittings