Juno Lighting
Track Fixture, Round Back Cylinder, 120V
Mfr # R501 BLB BL
Zoro # G0700905
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 50
- Color - Track Lighting Head Black with Black Baffle
- Adjustable Range 90 Degrees Vertical and 358 Degrees Horizontal
Explore More Products
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V R531 BL
- JUNO LIGHTING Track Fixture, Flared Step, 75W, 120V R552 WH
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V R512 BLB WH
- JUNO LIGHTING Track Fixture, Universal, 75W, 120V R541 BL
- JUNO LIGHTING Track Fixture, Flat Back, 50W, 120V R521 WHB WH
- JUNO LIGHTING Track Fixture, Flared Step, 75W, 120V R552 BL
- JUNO LIGHTING Track Fixture, Flared Step, 75W, 120V R552 SC
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V R512 WHB WH
- JUNO LIGHTING Track Fixture, Flared Step, 75W, 120V R552 BZ
- HALO Light Track Roundback Cyl R20 LZR000301P/W
- JESCO 22W LED Line Voltage Track Head Fixture 3000K HType 90 CRI Black H2L562M-3090-38D-BK
- Juno Lighting Track Lighting Fixtures