Pannet
Patch Panel, 48 Ports, Flat Fiber, Rack, 1RU
Mfr # CFAPPBL1
Zoro # G0701531
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Panel Style Flat
- Panel Type Flat Fiber
- Number of Ports 4
- Material Steel
- Mounting Style Rack Mount
Explore More Products
- PANDUIT Net key Category 6 Punch down Patch Panel - 2U 11448042
- WIEGMANN BK PANEL (JIC B SERIES) 12.8X10.8 CS-GLV P1412G
- MONOPRICE Rackmount Keystone Jack Panel, 24 Ports 7260
- TRIPP LITE Patch Panel, Cat6a, Shielded, FT, 1U, 24port N254-024-SH-6A
- ICC PATCH BOX, MOBILE, CAT 6, 6-PORT ICMPPMB606
- ICC PATCH PANEL, CAT 6A, 24-PORT, 1 RMS ICMPP0246B
- MONOPRICE Patch Panel, 24P, 2U 7255
- ALLEN TEL Cat 6 Patch Panel, 12-Port AT66-12PT
- QUEST TECHNOLOGY INTERNATIONAL Lc Adapter Strip - (Duplex) 12 Fiber, 6-Port, Single-Mode Ceramic NFO-4703
- PANDUIT Punchdown Patch Panel, Cat 6A, Flat, NK6XPPG48Y
- TRIPP LITE Patch Panel, Feedthrough, RJ45, 1U, 24port N254-024
- Pannet Voice & Data Patch Panels