- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Centrifugal Exhaust Vents
- /
- Upblast Less Drive Package, 16-1/2 In
Shop Alternate Products
This Product is Discontinued
Dayton
Upblast Less Drive Package, 16-1/2 In (Discontinued)
Mfr # 4YY17
Zoro # G0701556
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Customers Also Purchased
- Brand Dayton
-
MFR #
4YY17
-
Zoro #
G0701556
- UPC # 190735339497
- Country of Origin Unknown
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Base Height | 1.8 in |
Dimension A | 26 in |
Overall Dia. | 28 7/8 in |
Base Width | 26 in |
Shaft Dia. Wheel End | 3/4 in |
Base Length | 26 in |
Dimension D | 19 3/8 in |
Overall Height | 28 1/8 in |
Dimension B | 28 7/8 in |
Wheel Dia. | 16 1/2 in |
Shaft Dia. Sheave End | 3/4 in |
Recommended Damper Size (In.) | 19 x 19 |
Dimension C | 26 3/8 in |
Base Diameter | Not Applicable |
Overall Diameter | 28 7/8 in |
Wheel Diameter | 16 1/2 in |
Housing Width | 28.9 in |
Housing Length | 28.9 in |
Propeller Shaft Diameter | 3/4 in |
Details
Item - Roof Ventilators | Upblast Ventilator |
Drive Package With Motor Included | No |
Duty Rating - Roof Ventilators | Standard |
Drive Type - Roof Ventilators | Belt Drive |
Mounting Location - Roof Ventilators | Roof |
Number of Speeds | 1 |
RPM Range | 875 to 1390 |
Mounting Location | Roof |
Housing Material | Spun Aluminum |
Drive Type | Belt |
Recommended 12 In. Fixed Curb Item No. | 2RB77 |
Fixed UL 762 Kitchen Roof Curb Stock No. | 4HX56 |
Recommended 8 In. Fixed Curb Item No. | 4HX40 |
Adj. UL 762 Kitchen Roof Curb Stock No. | 4HX62 |
Includes | NEMA 1 Junction Box |
Item | Upblast Ventilator |
Wheel Type | Backward Inclined Centrifugal |
Standards | AMCA Sound & Air, UL/cUL 762 |
Recommended Damper Stock No. | 4HX66 |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV83 |
Wheel Material | Aluminum |
Motor HP Range | 1/4 to 1 |
Max. Inlet Temp. | 300 Degrees |
CFM Range | 2515 to 3996 @ 0.0 in SP |
Bearing Type | Sealed Pillow Block |
Speed Controllable | No |
Maximum Static Pressure | 1 1/2 in wc |
Maximum Inlet Air Temperature | 300 Degrees F |
Assembly | Unassembled |
Description
Upblast Ventilator, Drive Type Belt, Wheel Diameter 16 1/2 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Maximum Static Pressure 1 1/2 in wc, Assembly Unassembled, Housing Material Spun Aluminum, Wheel Material Aluminum, Mounting Location Roof, Maximum Inlet Air Temperature 300 Degrees F, Standards AMCA Sound & Air, UL/cUL 762, Overall Height 28 1/8 in, Base Height 1.8 in