Shop Alternate Products
This Product is Discontinued
Zoro Select
2" ID x 20 ft Chlorobutyl Coupled Beverage Hose GY (Discontinued)
Mfr # 1XKF2
Zoro # G0703017
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Configuration Coupled Assembly
- Temp. Range -30 Degrees F to 220 Degrees F
- Color Gray
- Length 20 ft.
- Outside Dia. 2-11/16"