- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Belt Drive Blowers
- /
- Blower w/Dr Pkg, 17-13/16 In, 115/208-230V
Dayton
Blower w/Dr Pkg, 17-13/16 In, 115/208-230V
Mfr # 7HP06
Zoro # G0703482
Free Shipping & Returns
$1,621.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 17 13/16 in
- Wheel Width (In.) 17 1/2 in
- Type Double Inlet Forward Curve
- Voltage 115/208-230
- Motor HP 2 hp
Customers Also Purchased
- Brand Dayton
-
MFR #
7HP06
-
Zoro #
G0703482
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 17 13/16 in |
Wheel Width (In.) | 17 1/2 in |
Discharge Height | 11 3/4 in |
Discharge Width | 21 7/8 in |
Housing Depth (In.) | 27 in |
Housing Width (In.) | 21 7/8 in |
Housing Height (In.) | 30 11/16 in |
Housing Depth | 27 in |
Inlet Diameter | 14 5/16 in |
Housing Width | 21 7/8 in |
Wheel Diameter | 17 3/4 in |
Flange Size | Not Applicable |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 11 3/4 in |
Wheel Dimensions | 17 3/4 in Dia. x 17 1/2 in W |
Outlet Size | 11 3/4 in x 21 7/8 in |
Wheel Width | 17 1/2 in |
Housing Height | 30 11/16 in |
Outlet Diameter | Not Applicable |
Outlet Width | 21 7/8 in |
Details
Item | Blower with Motor and Drive Package |
Type | Double Inlet Forward Curve |
Voltage | 115/208-230 |
Motor HP | 2 hp |
Mounting | Multiposition |
CFM @ 0.250-In. SP | # |
CFM @ 0.500-In. SP | # |
Assembled/Unassembled | Unassembled |
Motor Enclosure | Open Dripproof |
CFM Range | 6900 @ 0.750-in SP |
Max. Inlet Temp. (Deg. F) | 150 Degrees F |
Drive Type | Belt Drive |
Speed Controllable | No |
Includes | Isolation Grommet, Mounting Hardware |
Motor Type | Capacitor-Start Capacitor-Run |
CFM @ 0.625-In. SP | # |
Bearing Type | Ball |
CFM @ 0.750-In. SP | 6,900 cfm |
Motor RPM | 1,725 RPM |
CFM @ 0.375-In. SP | # |
Phase | 1 |
CFM @ 0.125-In. SP | # |
Housing Finish | None |
Speed | 1 |
Full Load Amps | 21.0/11.3-10.5 |
Footnotes | # Motor Overload Condition |
Blower RPM | 556 RPM |
Housing Material | Steel |
Hz | 60 Hz |
Max. Ambient Temp. (F) | 104 Degrees F |
Wheel Material | Steel |
Wheel Type | Forward-Curved |
Airflow @ 3.000 in SP | Not Applicable |
Motor Insulation Class | B |
Airflow @ 6.000 in SP | Not Applicable |
Outlet Shape | Rectangular |
Includes Drive Package | Yes |
Airflow @ 2.500 in SP Range | More than 5000 cfm |
Maximum Static Pressure | 3/4 in wc |
For Fan Speed (Dependent on Motor) | 556 RPM |
Inlet Type | Dual-Inlet |
Airflow @ 0.750 in SP | 6,900 cfm |
Airflow @ 4.500 in SP | Not Applicable |
Airflow @ 0.400 in SP | Not Applicable |
Maximum Ambient Temperature | 104 Degrees F |
Nameplate Voltage | 115/230V AC |
Nominal Voltage | 115/230V AC |
Airflow @ 0.500 in SP Range | More than 4000 cfm |
Airflow @ 0.250 in SP | Not Applicable |
Airflow @ 13.00 in SP | Not Applicable |
Airflow @ 4.000 in SP | Not Applicable |
Flange Type | Non-Flanged |
Airflow @ 0.500 in SP | Not Applicable |
Current | 17.0/8.5 A |
Maximum Fan Speed | 556 RPM |
Motor Duty Class | Continuous |
Features | Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp |
Number of Speeds | 1 |
Airflow @ 9.000 in SP | Not Applicable |
Airflow @ 0.100 in SP | Not Applicable |
Frequency | 60 Hz |
Maximum Inlet Air Temperature | 150 Degrees F |
Airflow @ 2.500 in SP | Not Applicable |
Includes Mounting Hardware | Yes |
Airflow @ 0.125 in SP | Not Applicable |
Airflow @ 1.500 in SP | Not Applicable |
Airflow @ 12.00 in SP | Not Applicable |
Airflow @ 1.000 in SP | Not Applicable |
Airflow @ 7.000 in SP | Not Applicable |
Assembly | Unassembled |
Flange Type_broad | Outlet |
Airflow @ 5.000 in SP | Not Applicable |
Airflow @ 8.000 in SP | Not Applicable |
Number of Inlets | 2 |
Includes Motor | Yes |
Airflow @ 10.00 in SP | Not Applicable |
Standards | CSA Certified, UL Listed |
Airflow @ 0.375 in SP | Not Applicable |
Airflow @ 2.000 in SP | Not Applicable |
Mount Type | Multiposition |
Motor Frame Designation | 56 |
Airflow @ 1.500 in SP Range | More than 4000 cfm |
Airflow @ 11.00 in SP | Not Applicable |
Motor Enclosure Design_Table | Open Motor |
Motor Speed | 1,725 RPM |
Outlet Shape_broad | Rectangular |
Airflow @ 1.250 in SP | Not Applicable |
Airflow @ 0.000 in SP | Not Applicable |
Motor Enclosure Design | Open Dripproof (ODP) |
Airflow @ 3.500 in SP | Not Applicable |
Material | Steel Wheel & Steel Housing |
Motor Horsepower | 2 hp |
Housing Material Finish | Galvanized |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 6,900 cfm, Airflow @ 1.000 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, 20 In, Fwd Curve 7K416
- DAYTON Blower with Drive Package 43XG91
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V 7HL83
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V 7HN79
- DAYTON Blower, 18 1/8 In 7HR43
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V 7J501
- DAYTON Blower, 22 In 7HT02
- DAYTON Blower, 10 1/4 In 7J576
- DAYTON Blower, 15 In 7HR42
- DAYTON Inlet Guard, Includes Mtg Hardware 2RXN1
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V 7J458
- Dayton Belt Drive Blowers