Ken Forging
Machinery Eye Bolt Without Shoulder, 7/16"-14, 1-3/8 in Shank, 1-3/32 in ID, Steel, Plain
Mfr # K2004
Zoro # G0703911
$6.38
13% off
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 7/16"-14
- Shank Length 1-3/8 in
- Eye Inside Diameter 1-3/32 in
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Zinc Plated K2023-B-ZN
- KEN FORGING Machinery Eye Bolt With Shoulder, 9/16"-12, 1-5/8 in Shank, 1-9/32 in ID, Steel, Plain K2026
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 3-1/2 in Shank, 2-1/2 in ID, Steel, Galvanized K2034-HDG
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain K2003-SS
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 6 in Shank, 2-1/2 in ID, Steel, Galvanized N2034-6
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-1/4 in Shank, 1-3/8 in ID, Steel, Galvanized K2027-A-HDG
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Plain N2027-SS-6
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 5 in Shank, 3/4 in ID, Steel, Galvanized N2003-5
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/2"-6, 6 in Shank, 2-1/2 in ID, Steel, Plain N2014-SS-6
- KERMCO ANCHR EYE W/AUGR 4""X15""L 59050
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/16"-14, 1-3/8 in Shank, 1-3/32 in ID, Steel, Plain K2024
- Ken Forging Eye Bolts