Zoro Select
Steel Strapping, 20 mil, 400 ft. L
Mfr # 6LGE0
Zoro # G0704024
$498.89
21% off
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8"
- Thickness 0.02 in
- Length 400 ft.
- Breaking Strength 1470 lb.
- Includes (1) Coil Of Steel Strapping, Tensioner, Sealer, Seals, Dispenser, Cutting Tool, Instructions
Replacement Parts
Explore More Products
- ZORO SELECT Steel Strapping, 300 ft. L, Oscillated 52YU47
- ZORO SELECT Steel Strapping, 20 mil, 50 ft. L 6LGD9
- ZORO SELECT Steel Strapping Kit, 20 mil, 3/4 In. W 3CUN5
- ZORO SELECT Steel Strapping, Steel, 20 mil 3CTW9
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L 16P039
- ZORO SELECT Steel Strapping, 300 ft. L, 20 mil 16P042
- ZORO SELECT Insulation Band-Fast BFWE-E0820-055-U
- ZORO SELECT Insulation Band-Fast BFWE-E0820-044-U
- ZORO SELECT Insulation Band-Fast BFWE-E0820-087-U
- TEKNIKA STRAPPING SYSTEMS Strapping Coil, Steel, Mini, 1/2", 200 ft. SC1220
- IDL PACKAGING 5/8" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter B.SSK.58.200
- Zoro Select Strapping