Wooster
#3 Artist Paint Brush, Camel Hair Bristle, Wood Handle, 1
Mfr # F1624 #3
Zoro # G0704046
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Camel Hair
- Basic Handle Material Wood
- Handle Material Wood
Explore More Products
- WOOSTER #7 Artist Paint Brush, Camel Hair Bristle, Wood Handle, 1 F1624-7
- WOOSTER #5 Artist Paint Brush, Camel Hair Bristle, Wood Handle, 1 F1624 #5
- WOOSTER 3" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle 5222
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle 5224-2
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle J4112
- WOOSTER 3" Flat Sash Paint Brush, Nylon/Polyester Bristle 4175
- WOOSTER P3972 2 in. Factory Sale Gold Polyester Paint Brush 71497106346
- WOOSTER 5233-2 1/2 GOLD EDGE FLAT SASH 0052330024
- WOOSTER 266899 25 in Gold Edge Semioval Angle Brush 071497184436
- WOOSTER BRUSH YAT CHN BRST 2.5"" Z1120-2.5
- PURDY Clearcut Cub 2 in. Stiff Angle Trim Paint Brush 144153120
- Wooster Paint Brushes