Zoro Select
PVC Coupling, Socket x Socket, 1-1/2 in Pipe Size
Mfr # 829-015
Zoro # G0704155
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 2 in x 2 in x 1/2 in Pipe Size 801-247
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 in Pipe Size 839-211
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 6 in Pipe Size 801-060
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size 802-015
- ZORO SELECT PVC Street Elbow, 90 Degrees, Slip x Slip/Spigot, 2 in x 1 1/2 in Pipe Size 416251
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 6 in Pipe Size 401060
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 8 in x 6 in Pipe Size 829-585
- ZORO SELECT PVC Coupling, Solvent x Solvent, 1/2 in Pipe Size H429005LS
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 2 in Pipe Size 830-020SR
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 1 in. Socket X 1 in. D Socket PVC Coupling PVC 02100D 1000
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 1 in Pipe Size 437335
- Zoro Select PVC Pipe Fittings