Nb
Shaft, Steel, 1.000 In D, 8.50 In
Mfr # SFW16X8.5FS116
Zoro # G0704471
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Material 52100 Bearing Steel
- Type Both Ends Threaded Shaft
- Dimension P 0.625 in
- Travel Length (In.) 6 in
Explore More Products
- NB Shaft, Steel, 0.750 In D, 18.00 In SFW12X18FS103
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm SSP25S -450mm
- NB Shaft, Steel, 1.500 In D, 26.00 In SFW24X26FS115
- NB Shaft, Steel, 1.500 In D, 14.00 In SFW24X14FS115
- NB Shaft, Steel, 0.750 In D, 25.00 In SFW12X25FS115
- NB Shaft, Steel, 1.500 In D, 10.00 In SFW24X10FS115
- NB Shaft, SS, 0.750 In D, 36.00 In SFWS12X36FS102
- NB Rail, 220 mm L, 15 mm W A15-220mm
- NB Shaft, Steel, 0.750 In D, 7.00 In SFW12X7FS115
- THOMSON Shaft, Carbon Steel, 16 mm, 1500 mm 16MM SOFT CTL X 1500MM
- THOMSON Shaft, 1566 Steel, 0.375 In D, 60 In QS 3/8 L 60
- Nb Linear Bearings & Guides