Oatey
Shower Strainer, Snap In, SS, 4-1/4in
Mfr # 42138
Zoro # G0704527
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 4 1/4 in
- Drain Material Stainless Steel
- Grid Material Stainless Steel
- Color - Drains Stainless Steel
- Connection - Drains Snap In
Explore More Products
- OATEY Shower Drain Tile Base, PVC, Polished Stainless Steel, For 2 in, 3 in Pipes 42264
- OATEY 2 x 3 in. Low Profile Shower Drain 264464
- OATEY Shower Drain, 2 in. L, Brass, Gold 42070
- OATEY Designline™ 36 in. Stainless Steel Linear Shower Drain Tile-in Grate DLS1360R2
- OATEY Drain, All Plastic Snap In, PVC, 3in 43565
- OATEY ShowerStrainer, PolishedBronze, SS, 4-1/4in 42137
- OATEY 42264 Shower Drain Tile Base, PVC, Polished Stainless Steel, For: 2 in, 3 in Pipes 42237
- OATEY Shower Drain, 2Part, Series 102, 2 Nominal Size, Solvent Weld Connection, ABS Drain, Black, Dome 42048
- OATEY Shower Drain, Series 130, 2 or 3 Nominal, Solvent Weld, PVC Drain, White, Import 42394
- JONES STEPHENS Low Profile Drain, SS Strainer, PVC, 2"x3" D50PLP
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze 233-601/10B
- Oatey Shower Drains