Oatey
Plain In-Line Vent, ABS
Mfr # 39012
Zoro # G0704597
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2" Thread Size
- Body Material ABS
- Connection Type MPT
- Vent Height 1 1/2 in
Explore More Products
- OATEY Air Admittance Valve, 1-1/2in-2in, 20DFU 39016
- OATEY In-Line Vent, ABS Chrome Plated 39000
- OATEY Air Admittance Valve, 2in-3in, 160 DFU 39220
- OATEY Air Admittance Valve, 3in-4in, 500 DFU 39223
- OATEY 2in. Sure Vent Air Admittance Valve 39220 OA309910
- OATEY Sure-Vent 1-1/2 in. PVC Air Admittance Valve - 20 DFU Branch, 8 DFU Stack 39230
- OATEY Sure-Vent Air Admittance Valve with SCH 40 Adapter, 1.5 - 2 in. - 20 DFU, PVC OA385204
- MAID-O-MIST #67 AS Auto Vent (Add on connection fitting) #67 AS Auto Vent (Add on connection fitting)
- MORRISON BROTHERS UPDRAFT VENT 2" 354---0200AV
- CALEFFI Na29284 Shut-Off Air Vent Valve NA29284
- WATTS Automatic Vent Valve, 1/8 in. NPT FV-4-1/8
- Oatey Valves