Oatey
Roof Vent Flashing, 2in.
Mfr # 11853
Zoro # G0704807
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Type Rubber
- Number of Pipes 1
- Pipe Size (In.) 2
- Base Characteristics Galvanized
- Application Pipe Vents
Explore More Products
- OATEY All Flash Galvanized Base, 11x14.5" 11815
- OATEY Roof Vent Flashing, 3in. to 4in. 11920
- OATEY Roof Flashing Vent Collar, 3in. 14207
- OATEY FLASHING ALUM 1-1/2-3"" 12945
- OATEY FLASHING THMRPLST1.52-3"" 11937
- OATEY Roof Flashing Vent Collar, 4in. 14208
- OATEY Roof Stand Base, Aluminum, 12x15", No Calk 12958
- OATEY FLASHING ALUM 3 - 4"" 12956
- OATEY Flashing Roof Rubb 3in Al Bs 48142
- TYVEK FLASHING TAPE 4""W X 75'L TYDFT4
- PORTALS PLUS Flashing, Flat Roof 4YN30
- Oatey Flashings