Parker
3/4" Compression x FNPT 316 SS Female Connector
Mfr # 12 GBU-SS
Zoro # G0704873
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 3/4 in
- Basic Pipe Fitting Shape Adapter
Explore More Products
- PARKER 3/8" Compression x 1/4" MNPT Male 90 Degree Elbow P4ME6
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 1/2In 8 EBU-S
- PARKER Connector, Nylon, CompxM, 3/8Inx1/8In N6MC2
- PARKER 1/2" Compression 316 SS Union 8 HBU-SS
- PARKER 5/16" x 1/4" Compression Union Connector P5UC4
- PARKER 5/8" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK 169C-10-6
- PARKER 3/8" Compression x 1/8" MNPT Brass Male Branch Tee 10PK 172CA-6-2
- PARKER Brass Metric Compression Fitting 0127 15 12
- PARKER HOSE FTG 13926-12-12
- PARKER 1/4" Compression Brass Union Tee 10PK 164P-4
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/16" Tube OD x 1/8" MNPT ZUSA-TF-CF-ST-2
- Parker Compression Tube Fittings