Dayton
Low Headroom Chain Hoist, 1000 lb., 15 ft.
Mfr # 38EV03
Zoro # G0704947
$194.97
13% off
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 49 lb
Replacement Parts
Explore More Products
- DAYTON Manual Chain Hoist, 1000 lb., Lift 15 ft. 1VW52
- DAYTON Manual Chain Hoist, 6000 lb., Lift 10 ft. 29XP33
- DAYTON Manual Chain Hoist, 4000 lb., Lift 15 ft. 29XP31
- DAYTON Manual Chain Hoist, 2000 lb., Lift 10 ft. 29XP27
- DAYTON Low Headroom Chain Hoist, 2000 lb., 15 ft. 38EV06
- DAYTON Manual Chain Hoist, 4000 lb., Lift 15 ft. 1VW59
- HARRINGTON Mini Chain Hoist, 1000 lb., 15 ft. Lift CX005-15
- VESTIL Professional Chain Hoist, 10K, 15 ft. PHCH-10-15
- HARRINGTON Hoist/Trolley, 1000lb, 10ftLift NTH005-10
- BISON LIFTING EQUIPMENT 1/2 Ton Manual Chain Hoist, 20 Ft, Black Oxide Chain CH05-20-B
- OZ LIFTING PRODUCTS Chain Hoist OZ010-30CHOP
- Dayton Hoists