Proto
1 in Drive Impact Socket 3 3/8 in Size 6 pt Standard Depth, Black Oxide
Mfr # J10054
Zoro # G0705792
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4 7/16 in
- Material Alloy Steel
Explore More Products
- PROTO 1 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide J10020
- PROTO 1 in Drive Impact Socket 1 1/2 in Size 6 pt Standard Depth, Black Oxide J10024
- PROTO 1 in Drive Impact Socket 1 5/16 in Size 6 pt Standard Depth, Black Oxide J10021
- PROTO 3/4 in Drive Impact Socket 1 13/16 in Size 6 pt Standard Depth, Black Oxide J07529
- PROTO 1 1/2 in Drive Impact Socket 3 in, 6 Standard, black oxide J15048
- PROTO 3/8 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide J7012MHT
- PROTO 2 1/2 in Drive Impact Socket 3 1/8 in, 6 Standard, black oxide J25050
- PROTO SKT IMP 1/2DR 9/16 12PT DEEP PO7318
- PROTO SKT IMP 3/4DR 7/8 6PT POJ07514
- PROTO 3/4 in Drive Impact Socket 38 mm Size 6 pt Deep Depth, Black Oxide J07538ML
- PROTO 1/2 in Drive Impact Socket 1 1/8 in, 12 Deep, black oxide J7336
- Proto Sockets & Ratchets