Banjo
Cam & Groove Fitting, Type C, 2 in Female Coupler x 2 in Hose Shank, Cam Lever, Polypropylene
Mfr # 200C
Zoro # G0705975
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 2"
Explore More Products
- BANJO 3/4" Male Adapter x FNPT Cam Lever Coupling 75A3/4
- BANJO 1" Male Adapter x Hose Shank Cam Lever Coupling 125E
- BANJO 2" 90 Degree Male Adapter x FNPT Cam Lever Coupling 200A90
- BANJO 3/4" Female Coupler x MNPT Cam Lever Coupling 75B1/2
- BANJO 1" Male Adapter x FNPT Cam Lever Coupling 100A
- BANJO Cam & Groove Coupling, Type D, 2 in Coupling, 2 in Hose Fitting, 2 in -11-1/2 Thread Size, EPDM 200D
- BANJO 2In Cast Iron Pump, 5 HP, Cast iron, 2" Inlet 200PIH5V
- BANJO 90 Degree Female 1 1/2 150C90
- BANJO 2Inmanifold Flange X 2In Female Coupler M220D
- DIXON Type-C Cam and Groove Coupler, 1-1/4 in Nominal, Female Coupler x Hose Shank End Style, 316 SS 125-C-SS
- APG 1-1/4" Aluminum Part A 3E12AAL
- Banjo Fittings