Ntn
Spherical Roller Bearing, Bore 90 mm
Mfr # 22318EAW33C3
Zoro # G0706027
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 3.5433 in
- Bore Dia. (mm) 90 mm
- Outside Dia. (In.) 7.4803 in
- Outside Dia. (mm) 190 mm
Explore More Products
- NTN Spherical Roller Bearing- 150Mm Id X 270Mm Od X 96Mm W; Open, Standard Bore 23230 BKD1
- NTN Spherical Roller Brg - 65 Mm Id X 120 Mm Od X 31 Mm W; Tapered Bore; Steel Cage 22213 EK
- NTN NTN 21312 KDI C3 W33, Spherical Roller Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Tapered Bore Brass Cage 21312 KDI C3 W33
- NTN Disc Bearing, 1.77 In. Bore DS209TTR6JA
- NTN Spherical Roller Bearing - 95 MM Id X 200 MM Od X 67 MM W; Round Bore; Brass Cage 22319 BL1D1CS19PX4 W33
- NTN Spherical Roller Brg - 45 Mm Id X 100 Mm Od X 36 Mm W; Round Bore; Steel Cage 22309CD1 CJ W33
- NTN NTN 22211BKD1 CKJ W33 C3, Spherical Roller Brg55 Mm Idx100 Mm Odx25 Mm W Tapered Bore Steel Cage, NTN 22211BKD1 CKJ W33 C3 22211BKD1 CKJ W33 C3
- KOYO Spherical Roller Bearings 22309 RHR W33
- SKF SKF 22308 CCKJ W22, Spherical Roller Bearings 22308 CCKJ W22
- SKF SKF 22208 EK W33, Spherical Roller Bearings 22208 EK W33
- MCGILL SB Series Mh Spherical Roller Bearing 22212 W33S
- Ntn Spherical Roller Bearings