Zoro Select
Welding Cable Connector, Female 2MPC1
Mfr # 1UYF7
Zoro # G0706203
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Arc Welder
- Cable Connection Female 2MPC1
- Cable Capacity 1/0, 2/0, 3/0
- Compatible with Product Type Arc Welder
- Maximum Temperature 40 Degrees C
Explore More Products
- ZORO SELECT Electrode Holder, 400A 19N782
- ZORO SELECT Ground Clamp, 200 A, Use w/Arc Welder 1UYE9
- ZORO SELECT Brass Ground Clamp 300A, 1 ln 19N767
- ZORO SELECT Ground Clamp, 300 A, Use w/Arc Welder 1UYF3
- ZORO SELECT Ground Clamp, 500 A, Use w/Arc Welder 1UYF2
- ZORO SELECT Ground Clamp 700A, Jaw Open 2ln 19N771
- POWERWELD Electrode Holder, Lenco Style, 300 Amp RAF-300
- AMERICAN TORCH TIP Nozzle, 23-50, PK2 23-50
- TWECO Electrode Holder, 400 A, Max 4/0 AWG 91101119
- H&S AUTOSHOT Black Switch / Trigger For 5590 UNI-5015
- TWECO Electrode Holder, 8-1/2in.L, 200A 91101101
- Zoro Select Arc Welder Accessories