Reducing Tee Reducing Tee, 2" x 2" x 1" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 0810049205

  • Zoro # G0707729


product price:  $12.69
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
2" x 2" x 1"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0810049205
Zoro #
G0707729
UPC #
690291878121
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2" x 2" x 1"
Pipe Size - Pipe Fitting
2 in x 2 in x 1 in
Fitting Side C Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Pipe Size
2" x 2" x 1"

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Reducing Tee
Standards
FM Approved, Meets ASME B16.3, UL Listed
Basic Pipe Fitting Shape
Tee
Temp. Range
-20 Degrees to 150 Degrees F
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Saturated Steam Pressure
150 PSI
Max. Pressure
300 psi@150 Degrees F
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Reducing Tee
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side A Gender
Female
For Pipe Schedule
40
Fitting Side C Type
NPT
Maximum Operating Pressure
300 psi @ 150 Degrees F
Color
Black
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side C Gender
Female
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No

Description

Reducing Tee, Body Material Malleable Iron, Class 150, Pipe Size 2 In. x 2 In. x 1 In., Connection Type FNPT, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Standards UL Listed, FM Approved, Meets ASME B16.3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.