Shop Alternate Products
This Product is Discontinued
Dayton
Chain, 2 Size, 50 ft., 295 lb. (Discontinued)
Mfr # 1DKG7
Zoro # G0707856
This Product is Discontinued
Key Features
- For Lifting No
- Trade Size 2
- Chain Link Style Twist
- Working Load Limit 295 lb
- Welding Type Welded