- Home
- /
- Power Transmission
- /
- Motors
- /
- Condenser Fan Motors
- /
- Permanent Split Capacitor Condenser Fan Motors
- /
- Condenser Fan Motor, 7/16HP, 1075 rpm, 60Hz
Shop Alternate Products
This Product is Discontinued
Century
Condenser Fan Motor, 7/16HP, 1075 rpm, 60Hz (Discontinued)
Mfr # FC1046F
Zoro # G0708084
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 7/16
- RPM Range 1,001-1,100
- No. of Speeds 1
Customers Also Purchased
- Brand Century
-
MFR #
FC1046F
-
Zoro #
G0708084
- Country of Origin Mexico
- Category Permanent Split Capacitor Condenser Fan Motors
Dimensions
Body Dia. | 5 5/8 in |
Lead Length | 5 in |
Shaft Length | 3 5/8 in |
Length Less Shaft | 7 1/8 in |
Overall Length | 10 3/4 in |
Shaft Dia. | 1/2 in |
Details
Motor Design | Permanent Split Capacitor |
Phase | Single |
HP | 7/16 |
RPM Range | 1,001-1,100 |
No. of Speeds | 1 |
Voltage | 200-230/460V AC |
Motor Shaft Rotation | CW/CCW |
Frame | 48Y |
Motor Enclosure Design | Open Air-Over |
Motor Mounting Type | Band/Stud |
Motor Bearings | Ball |
Motor Thermal Protection | Auto |
Motor Sub Application | Condenser Fan |
Voltage Compatibility | 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC |
Ins. Class | F |
Features | Belly Band, Thermally Protected, Vertical Shaft Up |
Full Load Amps | 3.2/1.6 A |
Nameplate RPM | 1,075 |
Motor Mounting Position | Vertical Shaft Up |
Standards | CSA Certified, UL Recognized |
Duty | Continuous |
Max. Ambient Temp. | 70 Degrees C |
Item | Condenser Fan Motor |
Capacitor Required | 2MDY5 |
Motor Service Factor | 1 |
Hz | 60 Hz |
Motor Application | HVAC/R |
Motor Shaft Design | Double-Flat |
Usable @ 208V | Yes |
Weight | 15 lb |
Conduit Box Position | F1 |
Removable Base | Yes |
Duty Cycle | Continuous |
Output Watts | 300 W |
Usable @ 200V | Yes |
Motor Frame Material | Steel |
Conduit Box Location | Exterior |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 7/16 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 200-230/460V AC, 3.2/1.6 A Full Load Amps, 48Y Frame, Output Watts 300 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band/Stud