Zoro Select
Self-Locking Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1 in Shoulder Lg, 5 PK
Mfr # PAT4423
Zoro # G0708285
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Shoulder Diameter 3/16 in
- Head Type Standard
- Drive Type Hex
Explore More Products
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel 4427
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK 2DMH2
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel SBIX0250050-005P1
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK 2DMT4
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel MSB1-21
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 316 Stainless Steel STR40251C08H
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-3/8 in Shoulder Lg, 316 Stainless Steel STR61614C22
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel STR40151C10
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel 24. Oct 4334
- KELLEY ATLANTIC Bolts, 3/8" X 1/2" Shoulder Bolt 13-1085
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 35 mm Thr Lg, 18 mm Shoulder Lg, Steel Z4476-BX
- Zoro Select Shoulder Bolts