Zoro Select
M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 4 mm Length, 25 PK
Mfr # SCXX203004-025P1
Zoro # G0708391
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Length 4 mm
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 4 mm Length, 50 PK M51050.030.0004
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 10 PK U07000.031.0500
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK U07040.037.0250
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK U07000.050.0300
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/16 in Length, 100 PK U55050.011.0031
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 50 PK M07000.120.0016
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain PEEK, 1/2 in Length, 10 PK PK3816-12SHC-01
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-7/16 in Length ZPS60214C16
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 25 PK U51050.031.0300
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK U51050.031.0062
- Zoro Select Socket Head Cap Screws