- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Blower and Fan Accessories
- /
- Direct Drive Blower, 115/208-230 V
Dayton
Direct Drive Blower, 115/208-230 V
Mfr # 7AP77
Zoro # G0708407
Free Shipping & Returns
$884.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 9 in
- Voltage 115/208-230
- Motor HP 1/3 hp
- Motor RPM 1,140 RPM
Customers Also Purchased
- Brand Dayton
-
MFR #
7AP77
-
Zoro #
G0708407
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 9 in |
Inlet Dia. (In.) | 9 in |
Width (In.) | 16 in |
Wheel Width (In.) | 4 1/2 in |
Outlet Height (In.) | 10 3/4 in |
Outlet Width (In.) | 6 1/2 in |
Height (In.) | 18 in |
Depth (In.) | 15 in |
Overall Height | 18 in |
Wheel Diameter | 9 in |
Housing Width | 12 1/8 in |
Wheel Dimensions | 9 in Dia. x 4 1/2 in W |
Overall Depth | 15 in |
Wheel Bore Diameter | 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Diameter | Not Applicable |
Outlet Height | 10 3/4 in |
Wheel Width | 4 1/2 in |
Housing Height | 18 in |
Overall Width | 16 in |
Housing Depth | 15 in |
Flange Size | Not Applicable |
Inlet Diameter | 9 in |
Outlet Width | 6 1/2 in |
Outlet Size | 10 3/4 in x 6 1/2 in |
Details
Item | Blower |
Type | With Motor |
Voltage | 115/208-230 |
Motor HP | 1/3 hp |
Motor RPM | 1,140 RPM |
Wheel Bore (In.) | 5/8 in |
Max. Inlet Temp. (Deg. F) | 180 Degrees F |
Blower RPM | 1,140 RPM |
Motor Enclosure | Totally Enclosed Fan Cooled |
Assembled/Unassembled | Unassembled |
Housing Finish | Gray Polyester Epoxy |
CFM @ 0.500-In. SP | 1,035 cfm |
Bearing Type | Ball |
CFM @ 0.750-In. SP | 855 cfm |
Wheel Material | Steel |
CFM @ 0.125-In. SP | 1,160 cfm |
CFM @ 0.000-In. SP | 1,180 cfm |
Motor Type | Capacitor-Start |
CFM @ 0.250-In. SP | 1,125 cfm |
Full Load Amps | 7.8/3.6-3.9 |
Phase | 1 |
Rotation | CW |
dBA @ 5 Feet | 56 dBA |
Hz | 60 Hz |
Max. Ambient Temp. (F) | 104 Degrees F |
Housing Material | Steel |
Drive Type | Direct Drive |
Material | Steel Wheel & Steel Housing |
Airflow @ 3.000 in SP | Not Applicable |
Airflow @ 6.000 in SP | Not Applicable |
Airflow @ 1.500 in SP | Not Applicable |
Motor Duty Class | Continuous |
Airflow @ 0.750 in SP | 855 cfm |
Airflow @ 0.500 in SP Range | 1000 to 1999 |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Airflow @ 1.500 in SP Range | More than 4000 cfm |
Flange Type | Non-Flanged |
Airflow @ 12.00 in SP | Not Applicable |
Outlet Shape_broad | Rectangular |
Airflow @ Static Pressures | 1,180 cfm @ 0.000 in SP / 1,160 cfm @ 0.125 in SP / 1,125 cfm @ 0.250 in SP |
Airflow @ 0.250 in SP | 1,125 cfm |
Airflow @ 1.250 in SP | Not Applicable |
Airflow @ 2.500 in SP | Not Applicable |
Housing Color | Gray |
Airflow @ 1.000 in SP | Not Applicable |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 3.500 in SP | Not Applicable |
Includes Drive Package | Yes |
Motor Enclosure Design_Table | Totally Enclosed Motor |
Number of Discharge Positions | 8 |
Airflow @ 4.500 in SP | Not Applicable |
Wheel Type | Forward-Curved |
Airflow @ 0.500 in SP | 1,035 cfm |
Standards | CSA Certified, UL Listed |
Current | 6.8/3.4 A |
Assembly | Unassembled |
Airflow @ 0.000 in SP | 1,180 cfm |
Nameplate Voltage | 115/208-230V AC |
Housing Material Gauge | 16 ga |
Features | Provide High-Volume Ventilation When Duct Systems are Required |
Number of Inlets | 1 |
Motor Speed | 1,140 RPM |
Includes Motor | Yes |
Airflow @ 2.000 in SP | Not Applicable |
Airflow @ 4.000 in SP | Not Applicable |
Airflow @ 10.00 in SP | Not Applicable |
Motor Insulation Class | B |
Airflow @ 0.125 in SP | 1,160 cfm |
Motor Horsepower | 1/3 hp |
Inlet Type | Single-Inlet |
Motor Frame Designation | 56 |
Airflow @ 5.000 in SP | Not Applicable |
Maximum Static Pressure | 3/4 in wc |
Maximum Fan Speed | 1,140 RPM |
Number of Speeds | 1 |
Airflow @ 8.000 in SP | Not Applicable |
Flange Type_broad | Outlet |
Airflow @ 9.000 in SP | Not Applicable |
For Fan Speed (Dependent on Motor) | 1,140 RPM |
Airflow @ 13.00 in SP | Not Applicable |
Frequency | 60 Hz |
Sound Level | 56 dBA @ 5 ft |
Airflow @ 0.375 in SP | 1,090 cfm |
Nominal Voltage | 115/208-230V AC |
Airflow @ 7.000 in SP | Not Applicable |
Airflow @ 11.00 in SP | Not Applicable |
Airflow @ 2.500 in SP Range | More than 5000 cfm |
Housing Material Finish | Gray Polyester Epoxy |
Maximum Inlet Air Temperature | 180 Degrees F |
Outlet Shape | Rectangular |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.000 in SP 1,180 cfm, Airflow @ 0.125 in SP 1,160 cfm, Airflow @ 0.250 in SP 1,125 cfm, Airflow @ 0.375 in SP 1,090 cfm, Airflow @ 0.500 in SP 1,035 cfm, Airflow @ 0.750 in SP 855 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Explore More Products
- DAYTON Blower, 6 In 7C037
- DAYTON Inlet Guard, Includes Mtg Hardware 2RXL4
- DAYTON Blower, 7 3/4 In 1C792
- DAYTON Blower, 10 5/8 In 2C890
- DAYTON Fan Blade Pitch Gauge 2PYL9
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph 7AP90
- DAYTON Direct Drive Blower, 115/230 V 7AP78
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.700-In 7HL53
- DAYTON Blower, 9-1/2 In, 115 V, 1245 CFM @0.400-In 7HL51
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 79 CFM, 240V BBA14-223SEB-00
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 240V BBA14-211HMB-00
- Dayton Blower and Fan Accessories