Zoro Select
Dowel Pin, Harden Stl, M4x24mm, PK50
Mfr # DP5004024-050P1
Zoro # G0709161
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Material Grade Low Carbon
Explore More Products
- ZORO SELECT Dowel Pin, Std, M4x20mm L, PK100 DP5004020-100P1
- ZORO SELECT Dowel Pin, Std, M4x18mm L, PK100 DP5004018-100P1
- ZORO SELECT Dowel Pin, Harden Stl, M4x22mm, PK50 DP5004022-050P1
- ZORO SELECT Pin, Steel, 2mm dia., PK50 M39070.020.0012
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 D18-500
- ZORO SELECT Dowel Pin, Steel, 6x10mm, PK100 M39080.060.0010
- ZORO SELECT Dowel Pin, Std, SS, M1x6mm L, PK100 DP7X01006h8-100P1
- ZORO SELECT Dowel Pin, Steel, 2x32mm, PK100 M39080.020.0032
- ZORO SELECT Pin, Stainless Steel A4, 5mm dia., PK10 M55580.050.0032
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 D16-375
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 M51580.030.0024
- Zoro Select Dowel Pins