Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 15W, T3 Plug-In Fluorescent Light Bulb (Discontinued)
Mfr # FLE15HT3/2/GU24
Zoro # G0709554
This Product is Discontinued
Key Features
- Light Technology Fluorescent
- Bulb Shape Spiral
- Bulb Base Type 2-Pin (GU24)
- Light Appearance 2700 to 2999K, Soft White
- Wattage Equivalency 60W INC