Dayton
Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 30 in Blade Dia, 3/4 HP
Mfr # 7CC22
Zoro # G0711146
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Fan Duty Rating Standard
- Blade Dia. 30 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 3/4
Explore More Products
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 48 in Blade Dia, 1-1/2 HP 7CC69
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1/2 HP 7CC32
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 48 in Blade Dia, 2 HP 7AD14
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1-1/2 HP 7CC40
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 42 in Blade Dia, 1-1/2 HP 7AD09
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 48 in Blade Dia, 3 HP 7D530
- DAYTON Supply Fan w/Drive Package, Medium Duty, 115/230V AC, 54 in Blade Dia, 3 HP 7AC67
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 30 in Blade Dia, 1 HP 7CC27
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 36 in Blade Dia, 1/2 HP 7AD02
- DAYTON Supply Fan, Medium Duty, 54 in Blade Dia, 1-1/2 to 5 HP 3FKD5
- DAYTON Supply Fan w/Drive Package, Medium Duty, 208-230/460V AC, 54 in Blade Dia, 5 HP 7AC71
- Dayton Supply and Intake Fans