Hamilton
Plate Caster, Swivel, Phenolic, 6 in., 2000 lb, A
Mfr # S-CH-63PH
Zoro # G0712451
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Explore More Products
- HAMILTON Plte Cstr, Rgd, Frgd Steel, 10 in, 16,000 lb R-MD-103FST
- HAMILTON Plate Caster, Swivel, Phenolic, 10 in., 2900 lb S-CH-13PH
- HAMILTON Kingpinless Plate Caster, Swivel, Poly, 6 in, 2200 lb S-SEC-63DB
- HAMILTON Plate Caster, Swivel, Rubber, 10 in., 790 lb. S-FM-10RH
- HAMILTON Champion Swivel Caster, 10" x 2-1/2" Phenolic Wheel, 1" Straight Roller Bearing, Foot Brake S-CH-10PH-FB
- HAMILTON Single-Flanged Castr, Cst Irn, 4-15/16 in. R-HS-FT51H
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 12" x 3" Ergo-Glide Polyurethane (85A) on Cast Iron Wheel S-EHD2-12SPH
- HAMILTON Rigid Caster, Fm 8X2-1/2 Duralast R-FM-8DT
- HAMILTON Rigid Spring, Loaded Wh 6X2 Duralast R-SPWH-6DB-2
- CASTERHQ 6"x3" Kingpinless Heavy Duty Rigid Caster, Phenolic Wheel, 2,000 L CB-10RCPH63
- ZORO SELECT Standard Plate Caster, Swivel, 1000 lb. P21S-PH050R-14-DL
- Hamilton Casters