Tsubaki

Roller Link, Double Pitch


$41.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roller Chain Link Type A-2 Heavy Conveyor
  • Industry Chain Size C2080H
  • Chain Link Material 600 Stainless Steel
  • Industry Chain Pitch 2 in
  • Number of Strands Single
See all product information