Shop Alternate Products
This Product is Discontinued
Power First
Lighted Rocker Switch, SPST, 3 Connections (Discontinued)
Mfr # 2VLN1
Zoro # G0712923
This Product is Discontinued
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function On/Off Lighted
- Terminals 0.250" Quick Connect Tab
- Mounting Hole 0.540" x 1.140"