Kimberly-Clark Professional
Multifold Paper Towels, 9.2" x 9.4" sheets, White, (250 Sheets/Pack, 16 Packs/Case)
Mfr # 01804
Zoro # G0713426
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Essential
- Sheet Width 9.2 in
- Sheet Length 9 1/2 in
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL SKILCRAFT Center Pull Paper Towels, 700 Sheets, White 01032
- KIMBERLY-CLARK PROFESSIONAL Essential Universal Hard Roll Towels, 1.5" Core, White, (800'/Roll, 12 Rolls/Case, 9,600'/Case) 01040
- KIMBERLY-CLARK PROFESSIONAL Scott Paper Towels, White 54715
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Perforated Roll Paper Towels, 1 Ply, 102 Sheets, 51 ft, White 47031
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack, 16 Packs/Case) 01890
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Hard Roll Towels for Blue Core Dispensers, White, (1,150'/Roll, 6 Rolls/Case) 25702
- KIMBERLY-CLARK PROFESSIONAL Kimberly Clark Consumer 12388 Slimroll Hard Roll Towels - White 12388
- KIMBERLY-CLARK PROFESSIONAL Kleenex Paper Towels, White 50606
- KIMBERLY-CLARK PROFESSIONAL Kleenex Premiere Paper Towel Roll KI390673
- TOUGH GUY Tough Guy Multifold Paper Towel Sheets, 1 Ply, 175 Sheets, White 60FG16
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 350 ft L, Brown, 12 Pack 26401
- Kimberly-Clark Professional Paper Towels