Hubbell Wiring Device-Kellems

Liquid Tight Connector, 3/4in, Orchid


$26.95
19% off
$21.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style - Connector 90 Degrees
  • Hub Size 3/4 in MNPT
  • Material Aluminum
  • Cord Dia. Range 0.75 in to 0.88 in
  • Box Connection 3/4 in MNPT
See all product information