Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Carbon Steel, 100mm L, 5 PK (Discontinued)
Mfr # 6AY81
Zoro # G0714007
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 2mm
- Fastener Length 100mm
- Head Width 24mm
- Material Carbon Steel