Maxim
Hyd Cylinder, 4 In Bore, 48 In Stroke
Mfr # 218-370
Zoro # G0714612
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 4 in
- Stroke Length 48 in
- Max. Pressure 2,500 psi
- Retracted Length 58 1/4 in
Replacement Parts
Explore More Products
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke 288-316
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke 218-324
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke 218-297
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.5 Rod 288426
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 32 Stroke - 1.5 Rod 288465
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod 400514
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore 30 Stroke 1.5 Rod Dia 288437
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod 288460
- MAXIM HPU, Double Acting, 1.3 GPM, 8 qt., Steel 253305
- PRINCE Cylinder, hyd, 3 In Bore x 30 In Stroke PMC-8330
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2 Rod 288455
- Maxim Double Acting Hydraulic Cylinders