Extech
AC Flexible Current Probe Set, 1200A
Mfr # PQ3210
Zoro # G0715592
Free Shipping & Returns
$909.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps AC 1200A
- Jaw Capacity 12 in
- Max. Conductor Size 7+ in.
- Connector Type 6 Pin DIN Plugs
Explore More Products
- EXTECH Power Analyzer/Logger, 9.99MW, 1200A 382100
- EXTECH AC Clamp On Current Probe Set, 100A PQ3110
- EXTECH AC Flexible Current Probe, 200A PQ34-2
- EXTECH AC Clamp Current Probe Set, 10/100/1000A PQ3120
- FLUKE AC Clamp OnCurrent Probe, 1 to 200A Fluke-i200S
- ELECTRONIC SPECIALTIES DC/AC High Current Probe, 1000 Amp 698
- FLUKE AC Clamp On Current Probe, 0.5 to 200A Fluke-i200
- MAGIC RS232 to USB Adaptor USB100
- FLUKE AC Flxbl Current Probe, 6000A, 36in Jaw I17XX-FLEX6000/WWG
- FLUKE AC Flxbl Current Probe, 3000A, 24inJaw, PK4 I17XX-FLEX3K4P/WWG
- FLUKE AC/DC Clamp On Current Probe, 1 to 600A Fluke-i1010
- Extech Current Probes