Shop Alternate Products
This Product is Discontinued
Widia
Straight Flute Tap, #5-40, Plug, 3 Flutes, UNC (Discontinued)
Mfr # 89601
Zoro # G0716834
This Product is Discontinued
Key Features
- Shank Dia. 0.141 in
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Tap Material Cobalt
- Tap Size #5