Zoro Select
Sealing Gum, 2 lb, Slug, Gray
Mfr # 4PDF4
Zoro # G0718453
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Gray
- Container Type Cartridge
- Application Seal refrigeration cabinets
- Series 8561
Explore More Products
- ZORO SELECT Sealing Gum, 100 ft, Roll, Gray 4PDF5
- RED DEVIL Caulk Acry Allpurp Wht 10.1Oz 0736
- KRAKENBOND Krakenbond Neutral Cure, %100 Silicone, Construction Sealant, Window, Door, Kitchen, Bathroom, 10.1 oz, Clear, 12PK KR905NASS-12
- DICOR CORP DICOR CORP 551LSD1 10.3 Oz. Non-Sag Lap Sealant; Dove - Bright White D6J-551LSD1
- BIG STRETCH Sashco Tan Elastomeric Door Siding and Window Caulk 10.5 oz 10014
- OSI Sealant Wnd Quad Max Clear 2445634
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, Biscuit, Acrylic Polymer Base 18539
- DOW Electrical Sealant, 10.1 oz, Cartridge, White, Polydimethylsiloxane Base 99180508
- OSI Quad Clear Polymer Window and Door Sealant 9 oz 2445634
- GE Supreme White Silicone Window and Door Sealant 10.1 oz 2709107
- WHITE LIGHTNING Tube RTV Silicone Sealant, 10 oz, White, Temp Range -49 Degrees to 302 Degrees F WL099112W
- Zoro Select Caulks & Sealants