Ruland
Coupling, Two Piece, Bore Dia 2 In
Mfr # SPC-32-32-SS
Zoro # G0718821
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 2 in
- Material - Couplings Stainless Steel
- Outside Dia. 3 3/8 in
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 3/4 x 1/2 In SPC-12-8-F
- RULAND Coupling, Two Piece, Bore Dia 3/4 In SPC-12-12-F
- RULAND Rigid Shaft Coupling, Set Screw, 14mm MSCC-14-14-F
- RULAND Coupling, One Piece, Bore Dia 7/8 x 5/8 In CLX-14-10-F
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In CLX-10-8-SS
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm MWC25-8-8-A
- RULAND Rigid Coupling MSPX-20MM-5/8"-F
- RULAND Coupling, 4 Beam, Bore 3/16 x 5/32 In PSR10-3-2.5-A
- RULAND Rigid Coupling MCLX-1/2"-10MM-F
- RULAND Coupling, Two Piece, Bore Dia 16 mm MSPC-16-16-SS
- RULAND Coupling, One Piece, Bore Dia 14 mm MCLC-14-14-SS
- Ruland Couplings, Collars, & Adapters