Square D
Miniature Circuit Breaker, 15 A, 120V AC, 1 Pole, Plug In Mounting Style, QO Series
Mfr # QO115GFI
Zoro # G0718907
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 15 A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA)
Explore More Products
- SQUARE D Miniature Circuit Breaker, 25 A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU125VH
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB230GFI
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM230GFI
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO1151021
- SQUARE D Square D By Schneider Electric Breaker 15A Cafci 1 Pole HOM115PCAFIC 6562789
- SQUARE D PowerPact J-Frame breaker, I-Line, therm, 200 A, 600V AC, 3 Pole, I-Line Bracket Mounting Style JDA36200
- SQUARE D Molded Case Circuit Breaker, 200 A, 600V AC, 2 Pole, Plug In Panelboard Mounting Style, JG Series JGA262001
- SQUARE D Molded Case Circuit Breaker, 70 A, 525V AC, 3 Pole, I-Line Mounting Style, BDA Series BDA36070
- SQUARE D Miniature Circuit Breaker, 40, 277VAC, 1 Pole, Bolt-On Mounting Style, EGB Series EGB14040
- SQUARE D Miniature Circuit Breaker, 20 A, 120V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB120GFI
- SQUARE D Miniature Circuit Breaker, 10 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO110
- Square D Circuit Breakers