Ampco Safety Tools
Nonsparking Open End Wrench, 3/4x7/8 in.
Mfr # WO-3/4X7/8
Zoro # G0719013
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Material Aluminum Bronze
- SAE or Metric SAE
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 38mm Size 1350
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x3/4 in. WO-9/16X3/4
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 24mm Size 1332
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 WO-1-1/16X1-1/8
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-3/16in Size W-673A
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 10mm Size 1304
- AMPCO SAFETY TOOLS Single Open End Wrench, 3-1/2" Head Size 0348
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 22 x 23mm WO-22X23
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 11 x 14mm WO-11X14
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size 88306
- DYNAMIC Tools 8mm 12 Point Combination Wrench, Contractor Series, Satin Finish D074408
- Ampco Safety Tools Wrenches